Motion
202A35B22000000

THK AMERICA INC
202A35B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 35 mm Rail Size, 109.4 mm Wide, Load Capacity: 37.3 kN
Mi Item #00029190
MFR #202A35B22000000
Price$249.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A35B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 35 mm Rail Size, 109.4 mm Wide, Load Capacity: 37.3 kN
Mi Item #00029190
MFR #202A35B22000000

Mfr description
HSR35R1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.98/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Length
    109.4 mm
  • Weight
    2.20 lbs

Details

  • Block Type
    Narrow Block
  • Load Capacity
    37.3 kN
  • Measurement Standard
    Metric
  • Seal Type
    SS
  • Series
    HSR-R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)