Motion
202A35D22000000

THK AMERICA INC
202A35D22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 55 mm High, 70 mm Wide, 134.80 mm Long, Load Capacity: 50.2 kN
Mi Item #00029194
MFR #202A35D22000000
Price$265.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A35D22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 55 mm High, 70 mm Wide, 134.80 mm Long, Load Capacity: 50.2 kN
Mi Item #00029194
MFR #202A35D22000000

Mfr description
HSR35LR1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.85/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    35 mm
  • Overall Height
    55 mm
  • Overall Length
    134.80 mm
  • Overall Width
    70 mm
  • Weight
    4.41 lbs

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Long Block
  • Dynamic Load Capacity
    65 kN, 14612.58 lbf
  • Extended Features
    Stainless Steel LM Block, Stainless Steel LM Rail
  • Included Accessories
    SS Contamination Protection Accessory
  • Load Capacity
    50.2 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-LR
  • Static Load Capacity
    91.7 kN, 20615.01 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)