Motion
HSR35-2040L

THK AMERICA INC
HSR35-2040L

Linear Guide Standard Ball Profile Rail - Series: HSR35, 35 mm Rail, 2040 mm Max Length, Global Standard
Mi Item #00029201
MFR #HSR35-2040L
Price$820.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35-2040L

Linear Guide Standard Ball Profile Rail - Series: HSR35, 35 mm Rail, 2040 mm Max Length, Global Standard
Mi Item #00029201
MFR #HSR35-2040L

Mfr description
HSR35-2040L(GK) RAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$820.12/each

Specifications

Dimensions

  • Maximum Length
    2040 mm
  • Nominal Rail Size
    35 mm
  • Overall Height
    29 mm
  • Overall Length
    2040 mm
  • Overall Width
    34 mm
  • Rail Screw Size
    M9
  • Weight
    28.66 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    50.2 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)