Motion
206117411209000

THK AMERICA INC
206117411209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 17 mm High, 60 mm Wide, 50.80 mm Long, Load Capacity: 9.1 kN
Mi Item #00029205
MFR #206117411209000
Price$177.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206117411209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 17 mm High, 60 mm Wide, 50.80 mm Long, Load Capacity: 9.1 kN
Mi Item #00029205
MFR #206117411209000

Mfr description
HRW17CA1UUC1
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.94/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    33 mm
  • Overall Height
    17 mm
  • Overall Length
    50.80 mm
  • Overall Width
    60 mm
  • Weight
    0.15 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    5.53 kN
  • Extended Features
    End plate, End seal, Side seal, Retainer plate
  • Included Accessories
    Grease nipple PB107
  • Load Capacity
    9.1 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206117411209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Dust Resistant
  • Seal Type
    UU (end seal)
  • Series
    HRW-CA
  • Static Load Capacity
    9.1 kN
  • UPC_NO
    206117411209000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)