Motion
206121411209000

THK AMERICA INC
206121411209000

Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 21 mm High, 68 mm Wide, 58.80 mm Long, Load Capacity: 12.9 kN
MI ITEM #00029210
MFR #206121411209000
List Price$270.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206121411209000

Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 21 mm High, 68 mm Wide, 58.80 mm Long, Load Capacity: 12.9 kN
MI ITEM #00029210
MFR #206121411209000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.18/each for your price

Overview

Mfr description
HRW21CA1UUC1
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • Low and wide profiled rail with high Mc moment rigidity: suitable for usage in single-axis applications
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occuring
  • A well-balanced preload: increased rigidity in four directions while maintaining a constant, low friction coefficient.

Specifications

  • Mount Hole Screw Size
    M5
  • Series
    HRW-CA
  • Block Type
    Wide Block
  • Nominal Rail Size
    37 mm
  • Static Load Capacity
    12.9 kN
  • Dynamic Load Capacity
    8.02 kN
  • Overall Height
    21 mm
  • Overall Length
    58.80 mm
  • Overall Width
    68 mm
  • Seal Type
    UU (end seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    0.25 kg
  • Load Capacity
    12.9 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    206121411209000
  • UPC_NO
    206121411209000
  • Lubrication
    THK AFB-LF Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text