Motion
HRW21-380L

THK AMERICA INC
HRW21-380L

Linear Guide Standard Ball Profile Rail - Series: HRW21, 21 mm Rail, 380 mm Max Length, Wide Rail
MI ITEM #00029212
MFR #HRW21-380L
Your Price$175.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW21-380L

Linear Guide Standard Ball Profile Rail - Series: HRW21, 21 mm Rail, 380 mm Max Length, Wide Rail
MI ITEM #00029212
MFR #HRW21-380L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$175.74/each(List $219.68)

Overview

Mfr description
HRW21-380L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Wide Rail
  • Rail Style
    Wide Rail
  • Maximum Length
    380 mm
  • Nominal Rail Size
    21 mm
  • Overall Length
    380 mm
  • Rail Screw Size
    M4.5
  • Hardness
    58 to 64 HRC
  • Load Capacity
    6.18 kN
  • Series
    HRW21
  • Weight
    2.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought