Motion
206127422209000

THK AMERICA INC
206127422209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 27 mm High, 80 mm Wide, 72.80 mm Long, Load Capacity: 21.6 kN
Mi Item #00029217
MFR #206127422209000
Price$296.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206127422209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 27 mm High, 80 mm Wide, 72.80 mm Long, Load Capacity: 21.6 kN
Mi Item #00029217
MFR #206127422209000

Mfr description
HRW27CA1SSC1
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.94/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    42 mm
  • Overall Height
    27 mm
  • Overall Length
    72.80 mm
  • Overall Width
    80 mm
  • Weight
    0.5 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    14.2 kN
  • Extended Features
    End plate, End seal, Side seal, Ball Retainer
  • Included Accessories
    Grease Nipple
  • Load Capacity
    21.6 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206127422209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Dust Proof
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HRW-CA
  • Static Load Capacity
    21.6 kN
  • UPC_NO
    206127422209000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)