Motion
HRW27-820L

THK AMERICA INC
HRW27-820L

Linear Guide Standard Ball Profile Rail - Series: HRW27, 27 mm Rail, 820 mm Max Length, Wide Rail
MI ITEM #00029222
MFR #HRW27-820L
Your Price$440.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW27-820L

Linear Guide Standard Ball Profile Rail - Series: HRW27, 27 mm Rail, 820 mm Max Length, Wide Rail
MI ITEM #00029222
MFR #HRW27-820L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$440.36/each(List $550.45)

Overview

Mfr description
HRW27-820L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Wide Rail
  • Rail Style
    Wide Rail
  • Maximum Length
    820 mm
  • Overall Height
    15 mm
  • Nominal Rail Size
    27 mm
  • Accuracy Class
    Normal
  • Operating Temperature Range
    Up to 80 °C
  • Overall Length
    820 mm
  • Overall Width
    42 mm
  • Rail Screw Size
    M4.5
  • Hardness
    58 to 64 HRC
  • Load Capacity
    11.5 kN
  • Series
    HRW27
  • Weight
    6.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text