Motion
206135422209000

THK AMERICA INC
206135422209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 35 mm High, 120 mm Wide, 106.60 mm Long, Load Capacity: 48.6 kN
Mi Item #00029224
MFR #206135422209000
Price$446.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206135422209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 35 mm High, 120 mm Wide, 106.60 mm Long, Load Capacity: 48.6 kN
Mi Item #00029224
MFR #206135422209000

Mfr description
HRW35CA1SSC1
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.93/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    69 mm
  • Overall Height
    35 mm
  • Overall Length
    106.60 mm
  • Overall Width
    120 mm
  • Weight
    1.4 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    33.8 kN
  • Extended Features
    End Seals, Side Seals, Ball Retainer
  • Included Accessories
    Grease Nipple
  • Load Capacity
    48.6 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206135422209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Corrosion Resistant, Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HRW-CA
  • Static Load Capacity
    48.6 kN
  • UPC_NO
    206135422209000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)