Motion
HRW35-1240L

THK AMERICA INC
HRW35-1240L

Linear Guide Standard Ball Profile Rail - Series: HRW35, 35 mm Rail, 1240 mm Max Length, Wide Rail
MI ITEM #00029229
MFR #HRW35-1240L
Your Price$652.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW35-1240L

Linear Guide Standard Ball Profile Rail - Series: HRW35, 35 mm Rail, 1240 mm Max Length, Wide Rail
MI ITEM #00029229
MFR #HRW35-1240L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$652.55/each(List $909.00)

Overview

Mfr description
HRW35-1240L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Wide Rail
  • Rail Style
    Wide Rail
  • Maximum Length
    1240 mm
  • Nominal Rail Size
    35 mm
  • Accuracy Class
    Normal
  • Overall Length
    1240 mm
  • Rail Screw Size
    M7
  • Hardness
    58 to 64 HRC
  • Load Capacity
    27.2 kN
  • Series
    HRW35
  • Weight
    26.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought