Motion
HRW35-1560L

THK AMERICA INC
HRW35-1560L

Linear Guide Standard Ball Profile Rail - Series: HRW35, 35 mm Rail, 1560 mm Max Length, Wide Rail
Mi Item #00029230
MFR #HRW35-1560L
Price$913.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW35-1560L

Linear Guide Standard Ball Profile Rail - Series: HRW35, 35 mm Rail, 1560 mm Max Length, Wide Rail
Mi Item #00029230
MFR #HRW35-1560L

Mfr description
HRW35-1560L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.04/each

Specifications

Dimensions

  • Maximum Length
    1560 mm
  • Nominal Rail Size
    35 mm
  • Overall Height
    19 mm
  • Overall Length
    1560 mm
  • Overall Width
    35 mm
  • Rail Screw Size
    M7
  • Weight
    33.07 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    27.2 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Wide Rail
  • Rail Type
    Wide Rail
  • Series
    HRW35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)