Motion
200115422009000

THK AMERICA INC
200115422009000

Standard Ball Carriage Profile Rail - Series: SR-SB, Short Block, 24 mm High, 52 mm Wide, 40.40 mm Long, Load Capacity: 11.7 kN
MI ITEM #00029233
MFR #200115422009000
Your Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200115422009000

Standard Ball Carriage Profile Rail - Series: SR-SB, Short Block, 24 mm High, 52 mm Wide, 40.40 mm Long, Load Capacity: 11.7 kN
MI ITEM #00029233
MFR #200115422009000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.00/each(List $151.50)

Overview

Mfr description
SR15SB1SS(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SR-TB and SR-SB series) and non-flanged (SR-W and SR-V series) designs
  • Low noise
  • Designed to absorb mounting surface inaccuracies in level and parallelism between two rails and maintain accuracy and smooth motion
  • Available in stainless steel

Specifications

  • Mount Hole Screw Size
    M4
  • Series
    SR-SB
  • Block Type
    Short Block
  • Nominal Rail Size
    15 mm
  • Static Load Capacity
    11.7 kN
  • Dynamic Load Capacity
    9.1 kN
  • Overall Height
    24 mm
  • Overall Length
    40.40 mm
  • Overall Width
    52 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Normal
  • Bearing Material
    Carbon Steel
  • Weight
    0.15 kg
  • Load Capacity
    11.7 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    200115422009000
  • UPC_NO
    200115422009000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought