Motion
202C25322000000

THK AMERICA INC
202C25322000000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-TB, Standard Block, 33 mm High, 73 mm Wide, 83 mm Long, Load Capacity: 44.7 kN
Mi Item #00029236
MFR #202C25322000000
Price$184.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202C25322000000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-TB, Standard Block, 33 mm High, 73 mm Wide, 83 mm Long, Load Capacity: 44.7 kN
Mi Item #00029236
MFR #202C25322000000

Mfr description
SR25TB1SS(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.33/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    23 mm
  • Overall Height
    33 mm
  • Overall Length
    83 mm
  • Overall Width
    73 mm
  • Weight
    0.6 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    30.9 kN
  • Extended Features
    Side Seals, End Seals, Ball Retainer
  • Included Accessories
    Grease Nipple
  • Load Capacity
    44.7 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202C25322000000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Prop 65 Statement
    Yes
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-TB
  • Static Load Capacity
    44.7 kN
  • UPC_NO
    202C25322000000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)