Motion
SR45-1620L

THK AMERICA INC
SR45-1620L

Linear Guide Standard Ball Profile Rail - Series: SR45, 45 mm Rail, 1620 mm Max Length, Standard
MI ITEM #00029249
MFR #SR45-1620L
Your Price$842.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR45-1620L

Linear Guide Standard Ball Profile Rail - Series: SR45, 45 mm Rail, 1620 mm Max Length, Standard
MI ITEM #00029249
MFR #SR45-1620L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$842.34/each(List $1,052.93)

Overview

Mfr description
SR45-1620L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    1620 mm
  • Overall Height
    35.50 mm
  • Nominal Rail Size
    45 mm
  • Accuracy Class
    Normal
  • Overall Length
    1620 mm
  • Overall Width
    45 mm
  • Rail Screw Size
    M11
  • Hardness
    58 to 64 HRC
  • Load Capacity
    55.3 kN
  • Series
    SR45
  • Weight
    39.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text