Motion
201520922009000

THK AMERICA INC
201520922009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-YR, Flanged, 30 mm High, 63 mm Wide, 74 mm Long, Load Capacity: 13.8 kN
Mi Item #00029253
MFR #201520922009000
Price$180.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201520922009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-YR, Flanged, 30 mm High, 63 mm Wide, 74 mm Long, Load Capacity: 13.8 kN
Mi Item #00029253
MFR #201520922009000

Mfr description
HSR20YR1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.89/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    74 mm
  • Overall Width
    63 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Flanged
  • Dynamic Load Capacity
    19.8 kN
  • Extended Features
    Stainless steel LM block, Stainless steel LM rail, Stainless steel balls
  • Included Accessories
    Grease nipple
  • Load Capacity
    13.8 kN
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS
  • Series
    HSR-YR
  • Static Load Capacity
    27.4 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)