Motion
201525922009000

THK AMERICA INC
201525922009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-YR, 36 mm High, 47.50 mm Wide, 83.10 mm Long, Load Capacity: 19.9 kN
Mi Item #00029255
MFR #201525922009000
Price$262.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201525922009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-YR, 36 mm High, 47.50 mm Wide, 83.10 mm Long, Load Capacity: 19.9 kN
Mi Item #00029255
MFR #201525922009000

Mfr description
HSR25YR1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.60/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    83.10 mm
  • Overall Width
    47.50 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    27.6 kN, 6204.73 lbf
  • Load Capacity
    19.9 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-YR
  • Static Load Capacity
    36.4 kN, 8183.05 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)