Motion
202A30B22000000

THK AMERICA INC
202A30B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 45 mm High, 60 mm Wide, 98 mm Long, Load Capacity: 28 kN
MI ITEM #00029260
MFR #202A30B22000000
Price$232.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A30B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 45 mm High, 60 mm Wide, 98 mm Long, Load Capacity: 28 kN
MI ITEM #00029260
MFR #202A30B22000000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$232.30/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    30 mm
  • Overall Height
    45 mm
  • Overall Length
    98 mm
  • Overall Width
    60 mm

Details

  • Accuracy Class
    Normal
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    40.5 kN, 9104.77 lbf
  • Extended Features
    End Seals, Side Seals
  • Included Accessories
    Grease Nipple
  • Load Capacity
    28 kN
  • Lubrication
    Pre-Lubricated
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS
  • Series
    HSR-R
  • Static Load Capacity
    53.7 kN, 12072.24 lbf

Overview

Mfr description
HSR30R1SS(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought