Motion
201530922009000

THK AMERICA INC
201530922009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-YR, 42 mm High, 59.50 mm Wide, 98 mm Long, Load Capacity: 28 kN
Mi Item #00029261
MFR #201530922009000
Price$303.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201530922009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-YR, 42 mm High, 59.50 mm Wide, 98 mm Long, Load Capacity: 28 kN
Mi Item #00029261
MFR #201530922009000

Mfr description
HSR30YR1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.00/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    30 mm
  • Overall Height
    42 mm
  • Overall Length
    98 mm
  • Overall Width
    59.50 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    40.5 kN, 9104.77 lbf
  • Load Capacity
    28 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Stainless Steel Construction
  • Seal Type
    SS
  • Series
    HSR-YR
  • Static Load Capacity
    53.7 kN, 12072.24 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)