Motion
202A30D22000000

THK AMERICA INC
202A30D22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 45 mm High, 60 mm Wide, 120.60 mm Long, Load Capacity: 37.3 kN
Mi Item #00029264
MFR #202A30D22000000
Price$267.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A30D22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 45 mm High, 60 mm Wide, 120.60 mm Long, Load Capacity: 37.3 kN
Mi Item #00029264
MFR #202A30D22000000

Mfr description
HSR30LR1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.65/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    30 mm
  • Overall Height
    45 mm
  • Overall Length
    120.60 mm
  • Overall Width
    60 mm
  • Weight
    2.20 lbs

Details

  • Accuracy Class
    Normal
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Long Block
  • Dynamic Load Capacity
    65 kN, 14612.58 lbf
  • Included Accessories
    B-M6F Grease Nipple
  • Load Capacity
    37.3 kN
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Stainless Steel Construction, End Seals
  • Seal Type
    SS
  • Series
    HSR-LR
  • Static Load Capacity
    91.7 kN, 20615.03 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)