Motion
201535922009000

THK AMERICA INC
201535922009000

Standard Ball Carriage Profile Rail - Series: HSR-YR, 55 mm High, 69.50 mm Wide, 109.40 mm Long, Load Capacity: 37.3 kN
MI ITEM #00029272
MFR #201535922009000
Your Price$288.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201535922009000

Standard Ball Carriage Profile Rail - Series: HSR-YR, 55 mm High, 69.50 mm Wide, 109.40 mm Long, Load Capacity: 37.3 kN
MI ITEM #00029272
MFR #201535922009000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$288.86/each(List $361.08)

Overview

Mfr description
HSR35YR1SS(GK) BLOCK

Specifications

  • Series
    HSR-YR
  • Nominal Rail Size
    35 mm
  • Overall Height
    55 mm
  • Overall Length
    109.40 mm
  • Overall Width
    69.50 mm
  • Seal Type
    SS
  • Weight
    2.20 lbs
  • Load Capacity
    37.3 kN
  • Measurement Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text