Motion
202A45B22000000

THK AMERICA INC
202A45B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 70 mm High, 86 mm Wide, 139 mm Long, Load Capacity: 60 kN
Mi Item #00029276
MFR #202A45B22000000
Price$233.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A45B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 70 mm High, 86 mm Wide, 139 mm Long, Load Capacity: 60 kN
Mi Item #00029276
MFR #202A45B22000000

Mfr description
HSR45R1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.98/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    45 mm
  • Overall Height
    70 mm
  • Overall Length
    139 mm
  • Overall Width
    86 mm
  • Weight
    4.41 lbs

Details

  • Accuracy Class
    Normal
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    82.2 kN, 18479.29 lbf
  • Extended Features
    SS Seals
  • Included Accessories
    B-PT1/8 Grease Nipple
  • Load Capacity
    60 kN
  • Lubrication
    B-PT1, 8 Grease Nipple
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS
  • Series
    HSR-R
  • Static Load Capacity
    100 kN, 22480.89 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)