Motion
202A45D22000000

THK AMERICA INC
202A45D22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 70 mm High, 86 mm Wide, 170.80 mm Long, Load Capacity: 80.4 kN
MI ITEM #00029280
MFR #202A45D22000000
Price$318.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A45D22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 70 mm High, 86 mm Wide, 170.80 mm Long, Load Capacity: 80.4 kN
MI ITEM #00029280
MFR #202A45D22000000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$318.10/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    45 mm
  • Overall Height
    70 mm
  • Overall Length
    170.80 mm
  • Overall Width
    86 mm
  • Weight
    6.61 lbs

Details

  • Accuracy Class
    Normal
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Long Block
  • Dynamic Load Capacity
    101 kN, 22705.7 lbf
  • Extended Features
    SS Seals
  • Included Accessories
    B-PT1/8 Grease Nipple
  • Load Capacity
    80.4 kN
  • Lubrication
    B-PT1, 8 Grease Nipple
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS
  • Series
    HSR-LR
  • Static Load Capacity
    135 kN, 30349.2 lbf

Overview

Mfr description
HSR45LR1SS(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought