Motion
HSR45-1200L

THK AMERICA INC
HSR45-1200L

Linear Guide Standard Ball Profile Rail - Series: HSR45, 45 mm Rail, 1200 mm Max Length, Global Standard
MI ITEM #00029281
MFR #HSR45-1200L
Price$491.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR45-1200L

Linear Guide Standard Ball Profile Rail - Series: HSR45, 45 mm Rail, 1200 mm Max Length, Global Standard
MI ITEM #00029281
MFR #HSR45-1200L

Mfr description
HSR45-1200L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.53/each

Specifications

Dimensions

  • Maximum Length
    1200 mm
  • Nominal Rail Size
    45 mm
  • Rail Screw Size
    M14
  • Weight
    28.66 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    80.4 kN
  • Measurement Standard
    Metric
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)