Motion
HSR45-1620L

THK AMERICA INC
HSR45-1620L

Linear Guide Standard Ball Profile Rail - Series: HSR45, 45 mm Rail, 1620 mm Max Length, Global Standard
MI ITEM #00029282
MFR #HSR45-1620L
Price$791.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR45-1620L

Linear Guide Standard Ball Profile Rail - Series: HSR45, 45 mm Rail, 1620 mm Max Length, Global Standard
MI ITEM #00029282
MFR #HSR45-1620L

Mfr description
HSR45-1620L(GK) RAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$791.84/each

Specifications

Dimensions

  • Maximum Length
    1620 mm
  • Nominal Rail Size
    45 mm
  • Overall Height
    38 mm
  • Overall Length
    1620 mm
  • Overall Width
    45 mm
  • Rail Screw Size
    M14
  • Weight
    37.48 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    80.4 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)