Motion
HSR45-2985L

THK AMERICA INC
HSR45-2985L

Linear Guide Standard Ball Profile Rail - Series: HSR45, 45 mm Rail, 2985 mm Max Length, Global Standard
MI ITEM #00029285
MFR #HSR45-2985L
Your Price$1,462.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR45-2985L

Linear Guide Standard Ball Profile Rail - Series: HSR45, 45 mm Rail, 2985 mm Max Length, Global Standard
MI ITEM #00029285
MFR #HSR45-2985L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,462.48/each(List $1,828.10)

Overview

Mfr description
HSR45-2985L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Global Standard
  • Rail Style
    Global Standard
  • Maximum Length
    2985 mm
  • Overall Height
    70 mm
  • Nominal Rail Size
    45 mm
  • Operating Temperature Range
    Up to 80 °C
  • Overall Length
    2985 mm
  • Overall Width
    85.50 mm
  • Rail Screw Size
    M14
  • Hardness
    58 to 64 HRC
  • Load Capacity
    80.4 kN
  • Series
    HSR45
  • Weight
    70.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text