Motion
HRW50CA1SS(GK) BLOCK

THK AMERICA INC
HRW50CA1SS(GK) BLOCK

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 50 mm High, 162 mm Wide, 140.50 mm Long, Load Capacity: 86.3 kN
Mi Item #00029286
MFR #HRW50CA1SS(GK) BLOCK
Price$578.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW50CA1SS(GK) BLOCK

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CA, Wide Block, 50 mm High, 162 mm Wide, 140.50 mm Long, Load Capacity: 86.3 kN
Mi Item #00029286
MFR #HRW50CA1SS(GK) BLOCK

Mfr description
HRW50CA1SS(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$578.43/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    90 mm
  • Overall Height
    50 mm
  • Overall Length
    140.50 mm
  • Overall Width
    162 mm
  • Weight
    4.0 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    62.4 kN
  • Extended Features
    End Seals, Side Seals
  • Included Accessories
    Grease Nipple
  • Load Capacity
    86.3 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206150422009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HRW-CA
  • Static Load Capacity
    86.3 kN
  • UPC_NO
    206150422009000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)