Motion
HRW21-580L

THK AMERICA INC
HRW21-580L

Linear Guide Standard Ball Profile Rail - Series: HRW21, 21 mm Rail, 580 mm Max Length, Wide Rail
MI ITEM #00029290
MFR #HRW21-580L
Price$270.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW21-580L

Linear Guide Standard Ball Profile Rail - Series: HRW21, 21 mm Rail, 580 mm Max Length, Wide Rail
MI ITEM #00029290
MFR #HRW21-580L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.68/each

Specifications

Dimensions

  • Maximum Length
    580 mm
  • Nominal Rail Size
    21 mm
  • Overall Length
    580 mm
  • Rail Screw Size
    M4.5
  • Weight
    2.20 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    6.18 kN
  • Measurement Standard
    Metric
  • Rail Style
    Wide Rail
  • Rail Type
    Wide Rail
  • Series
    HRW21

Overview

Mfr description
HRW21-580L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought