Motion
LMK25UU
Round Shaft Bushing - LMK Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 59 mm Overall Length, 980 N Load Capacity
Mi Item #00029573
MFR #LMK25UU
Price$108.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMK Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 59 mm Overall Length, 980 N Load Capacity
Mi Item #00029573
MFR #LMK25UU

Mfr description
LMK25UU LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.86/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    59 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    980 N
  • Series
    LMK
  • Static Load Capacity
    1570 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)