Motion
ADJ122026-NB

THOMSON (ALTRA)
ADJ122026-NB

Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 88.964 N Load Capacity, Closed
Mi Item #00029600
MFR #ADJ122026-NB
Price$329.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ADJ122026-NB

Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 88.964 N Load Capacity, Closed
Mi Item #00029600
MFR #ADJ122026-NB

Mfr description
ADJ122026-NB BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.11/each

Specifications

Dimensions

  • Inner Ring Width
    1.17 in
  • Outer Ring Width
    1.6250 in, 41.27 mm
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.154 / 1.170 in
  • Shaft Diameter  
    0.7500 in

Details

  • Ball Options
    Nylon Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Closed
  • Dynamic Load Capacity
    88.964 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Open
  • Series
    ADJ
  • Type
    Linear Ball
  • UPC_NO
    662486951643
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)