1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THOMSON (ALTRA) ADJ122026SS-OH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
ADJ122026SS-OH
Closed Round Rail Ball Bushing - ADJ Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Closed
MI ITEM #
00029602
MFR #
ADJ122026SS-OH
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ADJ122026SS-OH BALL BUSHING
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
0.7500 in
Outside Diameter
1.2500 in
Overall Length
1.6250 in
Closure Type
Closed
Series
ADJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data