Motion
ADJ162536-OH

THOMSON (ALTRA)
ADJ162536-OH

Closed Round Rail Ball Bushing - ADJ Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Closed
MI ITEM #00029604
MFR #ADJ162536-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ADJ162536-OH

Closed Round Rail Ball Bushing - ADJ Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Closed
MI ITEM #00029604
MFR #ADJ162536-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ADJ162536-OH BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Closure Type
    Closed
  • Series
    ADJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text