Motion
ADJ203242-NB

THOMSON (ALTRA)
ADJ203242-NB

Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 52 lbf Load Capacity
MI ITEM #00029606
MFR #ADJ203242-NB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ADJ203242-NB

Adjustable, Closed Round Rail Ball Bushing - ADJ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 52 lbf Load Capacity
MI ITEM #00029606
MFR #ADJ203242-NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ADJ203242-NB BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Ball Options
    Nylon Balls
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    52 lbf
  • Load Capacity
    52 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Retaining Ring Groove Diameter
    1.991 / 2.009 in
  • Wiper Type
    No Wiper
  • Series
    ADJ
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text