Motion
ADJ203242-OH

THOMSON (ALTRA)
ADJ203242-OH

Closed Round Rail Ball Bushing - ADJ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
Mi Item #00029607
MFR #ADJ203242-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ADJ203242-OH

Closed Round Rail Ball Bushing - ADJ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
Mi Item #00029607
MFR #ADJ203242-OH

Mfr description
ADJ203242-OH BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Series
    ADJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)