Motion
ADJ203242-SP

THOMSON (ALTRA)
ADJ203242-SP

Adjustable, Closed Round Rail Ball Bushing - Precision Steel Series, 1.2500 in Shaft Diameter, 2.0010 in Outside Diameter, 2.605 / 2.625 in Overall Width, 520 lbf Load Capacity
MI ITEM #00029608
MFR #ADJ203242-SP
List Price$583.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ADJ203242-SP

Adjustable, Closed Round Rail Ball Bushing - Precision Steel Series, 1.2500 in Shaft Diameter, 2.0010 in Outside Diameter, 2.605 / 2.625 in Overall Width, 520 lbf Load Capacity
MI ITEM #00029608
MFR #ADJ203242-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.12/each for your price

Overview

Mfr description
ADJ203242-SP BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Inner Ring Width
    2.009 in
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.991 / 2.009 in
  • Wiper Type
    No Wiper
  • Series
    ADJ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486519553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text