Motion
A101824-OH

THOMSON (ALTRA)
A101824-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.485 / 1.500 in Overall Width, 150 lbf Load Capacity
MI ITEM #00029625
MFR #A101824-OH
List Price$149.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A101824-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.485 / 1.500 in Overall Width, 150 lbf Load Capacity
MI ITEM #00029625
MFR #A101824-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.23/each for your price

Overview

Mfr description
A101824-OH BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Closure Type
    Closed
  • Overall Width
    1.485 / 1.500 in
  • Inner Ring Width
    1.108 in
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    150 lbf
  • Load Capacity
    150 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.092 / 1.108 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486100225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought