Motion
A243848-SP

THOMSON (ALTRA)
A243848-SP

Closed Round Rail Ball Bushing - Precision Steel Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 539 lbf Load Capacity, Closed
MI ITEM #00029638
MFR #A243848-SP
Price$464.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A243848-SP

Closed Round Rail Ball Bushing - Precision Steel Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 539 lbf Load Capacity, Closed
MI ITEM #00029638
MFR #A243848-SP

Mfr description
A243848-SP BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.29/each

Specifications

Dimensions

  • Inner Ring Width
    2.415 in
  • Outer Ring Width
    3.0000 in, 76.20 mm
  • Outside Diameter
    2.3750 in
  • Overall Height
    76.20 mm, 3.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    2.980 / 3.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    2.397 / 2.415 in
  • Shaft Diameter  
    1.5000 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Dynamic Load Capacity
    539 lbf
  • Load Capacity
    770 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +600 °F
  • Resistance Features
    Corrosion Resistant, High Temperature Resistant
  • Seal Type
    Open
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486105312
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)