Motion
A324864-NB

THOMSON (ALTRA)
A324864-NB

Closed Round Rail Ball Bushing - Precision Steel Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 110 lbf Load Capacity, Closed
Mi Item #00029639
MFR #A324864-NB
Price$921.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A324864-NB

Closed Round Rail Ball Bushing - Precision Steel Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 110 lbf Load Capacity, Closed
Mi Item #00029639
MFR #A324864-NB

Mfr description
A324864-NB BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.12/each

Specifications

Dimensions

  • Inner Ring Width
    3.195 in
  • Outer Ring Width
    4.0000 in, 101.60 mm
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    3.980 / 4.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    3.177 / 3.195 in
  • Shaft Diameter  
    2.0000 in

Details

  • Ball Options
    Nylon Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Dynamic Load Capacity
    110 lbf
  • Load Capacity
    1100 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Open
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486105381
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)