Motion
A324864-OH

THOMSON (ALTRA)
A324864-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 3.980 / 4.000 in Overall Width, 1100 lbf Load Capacity
MI ITEM #00029640
MFR #A324864-OH
Your Price$607.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A324864-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 3.980 / 4.000 in Overall Width, 1100 lbf Load Capacity
MI ITEM #00029640
MFR #A324864-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$607.98/each(List $699.17)

Overview

Mfr description
A324864-OH BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.0000 in
  • Closure Type
    Closed
  • Overall Width
    3.980 / 4.000 in
  • Inner Ring Width
    3.195 in
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    1100 lbf
  • Load Capacity
    1100 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    3.177 / 3.195 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486100386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought