Motion
A406080-SP

THOMSON (ALTRA)
A406080-SP

Closed Round Rail Ball Bushing - Precision Steel Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 4.975 / 5.000 in Overall Width, 1800 lbf Load Capacity
MI ITEM #00029643
MFR #A406080-SP
Price$1,482.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A406080-SP

Closed Round Rail Ball Bushing - Precision Steel Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 4.975 / 5.000 in Overall Width, 1800 lbf Load Capacity
MI ITEM #00029643
MFR #A406080-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,482.47/each

Specifications

Dimensions

  • Inner Ring Width
    3.978 in
  • Outside Diameter
    3.7500 in
  • Overall Length
    5.0000 in
  • Overall Width
    4.975 / 5.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    3.958 / 3.978 in
  • Shaft Diameter  
    2.5000 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1260 lbf
  • Load Capacity
    1800 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +600 °F
  • Series
    Precision Steel
  • UPC_NO
    662486105480
  • Wiper Type
    No Wiper

Overview

Mfr description
A406080-SP BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought