Motion
A4812SS-OH

THOMSON (ALTRA)
A4812SS-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, 13 lbf Load Capacity, Closed
MI ITEM #00029646
MFR #A4812SS-OH
Price$199.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A4812SS-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, 13 lbf Load Capacity, Closed
MI ITEM #00029646
MFR #A4812SS-OH

Mfr description
A4812SS-OH BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.83/each

Specifications

Dimensions

  • Inner Ring Width
    0.515 in
  • Outer Ring Width
    0.7350 in to 0.7500 in
  • Outside Diameter
    0.5000 in
  • Overall Height
    0.7350 in to 0.7500 in
  • Overall Length
    0.7500 in
  • Overall Width
    0.735 / 0.750 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.499 / 0.5150 in
  • Shaft Diameter  
    0.2500 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    13 lbf
  • Load Capacity
    19 lbf
  • Lubrication
    Oil Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +600 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486105664
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)