Motion
A61014SS-OH

THOMSON (ALTRA)
A61014SS-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.860 / 0.875 in Overall Width, 37 lbf Load Capacity
MI ITEM #00029651
MFR #A61014SS-OH
List Price$217.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A61014SS-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.860 / 0.875 in Overall Width, 37 lbf Load Capacity
MI ITEM #00029651
MFR #A61014SS-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.61/each for your price

Overview

Mfr description
A61014SS-OH BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    0.6250 in
  • Overall Length
    0.8750 in
  • Closure Type
    Closed
  • Overall Width
    0.860 / 0.875 in
  • Inner Ring Width
    0.64 in
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    25 lbf
  • Load Capacity
    37 lbf
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.624 / 0.6400 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486105985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text