Motion
A6496128-OH

THOMSON (ALTRA)
A6496128-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 4.0000 in Shaft Diameter, 6.0000 in Outside Diameter, 8.0000 in Overall Length, 5000 lbf Load Capacity, Closed
MI ITEM #00029652
MFR #A6496128-OH
Price$3,613.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A6496128-OH

Closed Round Rail Ball Bushing - Precision Steel Series, 4.0000 in Shaft Diameter, 6.0000 in Outside Diameter, 8.0000 in Overall Length, 5000 lbf Load Capacity, Closed
MI ITEM #00029652
MFR #A6496128-OH

Mfr description
A6496128-OH BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,613.15/each

Specifications

Dimensions

  • Inner Ring Width
    6.265 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    8.0000 in
  • Overall Width
    7.960 / 8.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    6.235 / 6.265 in
  • Shaft Diameter  
    4.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    5000 lbf
  • Load Capacity
    5000 lbf
  • Lubrication
    Oil Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486106036
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)