Motion
A81420SS-DD

THOMSON (ALTRA)
A81420SS-DD

Closed Round Rail Ball Bushing - A Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 59 lbf Load Capacity, Closed
MI ITEM #00029656
MFR #A81420SS-DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A81420SS-DD

Closed Round Rail Ball Bushing - A Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 59 lbf Load Capacity, Closed
MI ITEM #00029656
MFR #A81420SS-DD

Mfr description
A81420-SS-DD BALL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Retaining Ring Groove Diameter
    0.951 / 0.9670 in
  • Shaft Diameter  
    0.5000 in

Details

  • Ball Options
    Stainless Steel
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    59 lbf
  • Load Capacity
    59 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +250 °F
  • Seal Type
    Integral
  • Series
    A
  • Wiper Type
    Two Wipers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)