Overview
Mfr description
BSAM12BL30 BALL SCREW ASSEM
Specifications
- Product TypesBall Screw
- Nominal Screw Diameter12 mm
- Length762 mm
- PreloadNon-Preloaded
- Lead5 mm
- Lead Accuracy0.002 in/ft in
- Mount MaterialSteel
- Dynamic Load Capacity500 lbf
- Static Load Capacity500 lbf
- Maximum Temperature300 °F
- Technical Specifications
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data