Motion
BSAM12BL48

THOMSON (ALTRA)
BSAM12BL48

SAG Legacy Ball Screw Assemblies - 12 mm Nominal Screw Diameter, Non-Preloaded, Steel Mount Material, 1219.2 mm Length, 300 °F Maximum Temperature
MI ITEM #00029847
MFR #BSAM12BL48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
BSAM12BL48

SAG Legacy Ball Screw Assemblies - 12 mm Nominal Screw Diameter, Non-Preloaded, Steel Mount Material, 1219.2 mm Length, 300 °F Maximum Temperature
MI ITEM #00029847
MFR #BSAM12BL48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSAM12BL48 BALL SCREW ASSEM

Specifications

  • Product Types
    Ball Screw
  • Nominal Screw Diameter
    12 mm
  • Length
    1219.2 mm
  • Preload
    Non-Preloaded
  • Lead
    5 mm
  • Lead Accuracy
    0.002 in/ft in
  • Mount Material
    Steel
  • Dynamic Load Capacity
    500 lbf
  • Static Load Capacity
    500 lbf
  • Maximum Temperature
    300 °F
  • Technical Specifications
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought