Motion
BSAM20DL42

THOMSON (ALTRA)
BSAM20DL42

SAG Legacy Ball Screw Assemblies - 20 mm Nominal Screw Diameter, Non-Preloaded, Steel Mount Material, 1066.8 mm Length, 300 °F Maximum Temperature
Mi Item #00029862
MFR #BSAM20DL42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
BSAM20DL42

SAG Legacy Ball Screw Assemblies - 20 mm Nominal Screw Diameter, Non-Preloaded, Steel Mount Material, 1066.8 mm Length, 300 °F Maximum Temperature
Mi Item #00029862
MFR #BSAM20DL42

Mfr description
BSAM20DL42 BALL SCREW ASSEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    5 mm
  • Lead Accuracy
    0.002 in/ft in
  • Length
    1066.8 mm
  • Nominal Screw Diameter
    20 mm

Details

  • Dynamic Load Capacity
    700 lbf
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Product Types
    Ball Screw
  • Static Load Capacity
    700 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)