Motion
BSA08FL18
SAG Legacy Ball Screw Assemblies - 0.500 in Nominal Screw Diameter, Non-Preloaded, Steel Mount Material, 18 in Length, 300 °F Maximum Temperature
Mi Item #00029874
MFR #BSA08FL18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Screw Assemblies - 0.500 in Nominal Screw Diameter, Non-Preloaded, Steel Mount Material, 18 in Length, 300 °F Maximum Temperature
Mi Item #00029874
MFR #BSA08FL18

Mfr description
BSA08FL18 BALL SCREW ASSEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.200 in
  • Lead Accuracy
    0.002 in/ft in
  • Length
    18 in
  • Nominal Screw Diameter
    0.500 in

Details

  • Dynamic Load Capacity
    175 lbf
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Product Types
    Ball Screw
  • Static Load Capacity
    175 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)