Specifications
Dimensions
- Lead0.2000 in
- Lead Accuracy0.002 in/ft in
- Length36 in
- Nominal Screw Diameter0.7500 in
- Overall Length36.0000 in
Details
- Dynamic Load Capacity325 lbf
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialSteel
- PreloadNon-Preloaded
- Product TypesBall Screw
- Static Load Capacity325 lbf
- Technical Specifications
Overview
Mfr description
BSA12GL36 BALL SCREW ASSEM