Motion
BSA24JL32
SAG Legacy Ball Screw Assemblies - 1.500 in Nominal Screw Diameter, Double Nut Preload, Steel Mount Material, 32 in Length, 300 °F Maximum Temperature
MI ITEM #00029947
MFR #BSA24JL32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Screw Assemblies - 1.500 in Nominal Screw Diameter, Double Nut Preload, Steel Mount Material, 32 in Length, 300 °F Maximum Temperature
MI ITEM #00029947
MFR #BSA24JL32

Mfr description
BSA24JL32 BALL SCREW ASSEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    1.000 in
  • Lead Accuracy
    0.002 in/ft in
  • Length
    32 in
  • Nominal Screw Diameter
    1.500 in

Details

  • Dynamic Load Capacity
    3500 lbf
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Double Nut Preload
  • Product Types
    Ball Screw
  • Static Load Capacity
    3500 lbf
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)