Specifications
Dimensions
- Lead1.000 in
- Lead Accuracy0.002 in/ft in
- Length48 in
- Nominal Screw Diameter1.500 in
Details
- Dynamic Load Capacity3500 lbf
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialSteel
- PreloadDouble Nut Preload
- Product TypesBall Screw
- Static Load Capacity3500 lbf
- Technical Specifications
Overview
Mfr description
BSA24JL48 BALL SCREW ASSEM